Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug 2 Flutes
Mfr # 1200208
Zoro # G9291597
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #1-64
- Tap Material High Speed Steel
- Tap Dimension Type Inch
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1200208
- Zoro # G9291597
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #1-64 |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1-11/16" |
Thread Length | 3/8" |
75% Thread Drill Size | 1.45 mm |
55% Thread Drill Size | 1/16 in |
Square Size | 0.1100 in |
65% Thread Drill Size | #53 |
Shank Length | 1 5/16 in |
Thread Size | #1-64 |
Drill Bit Size | 0.0568 in, 0.0578 in, 0.0588 in, 0.0598 in, 0.0608 in |
Size | #1 |
Pitch Diameter Limit | H1 |
Description
Spiral Point Tap, Thread Size #1-64, UNC, Overall Length 1 3/4 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H1, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 63" Track Saw Replacement Guide Rail (FSN1600)
- STANLEY Steel Hook Replacement Blade 1-7/8 in. L 5 pc (11-983)
- TOMAHAWK POWER Connector Flange Tube for TMD14 Backpack Fogger Part 101-105 (TMD14-FLANGE)
- WESTWARD 3/4 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (21WK94)
- OSG Spiral Point Tap, Plug, 2 (2885600)
- OSG Spiral Point Tap, Plug, 2 (1217400)
- OSG Spiral Point Tap, #8-32, Bottoming, UNC, 2 Flutes, Oxide (1212901)
- OSG Spiral Point Tap, Plug, 2 (1611800)
- OSG Spiral Point Tap, Plug 2 Flutes (1306300108)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (2885505)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13208)
- Osg Spiral Point 2-Flute Taps