Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 2885600
Zoro # G1729122
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2885600
- Zoro # G1729122
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
75% Thread Drill Size | #7 |
Shank Length | 1 15/32 in |
55% Thread Drill Size | #3 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
Square Size | 0.1900 in |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Dry Masonry Saw with Dust Extraction (4100KB)
- WIHA Slotted 0.13" 3.9" (26044)
- MOODY TOOL ESD Screwdriver Set, Star, 4 Pc (58-0339)
- WESTWARD Outside Firm Joint Caliper, Range 12 In. (40L725)
- OSG Spiral Point Tap Plug, 2 Flutes (1200400)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1236500)
- OSG Spiral Point Tap, Modified Bottoming, 2 (2512401)
- OSG Spiral Point Tap Plug, 2 Flutes (1207001)
- OSG Spiral Point Tap, Plug 2 Flutes (2880300)
- OSG Spiral Point Tap, Plug, 2 Flutes (7002600)
- OSG Spiral Point Tap, Plug 2 Flutes (2004208)
- Osg Spiral Point 2-Flute Taps