Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 2884405
Zoro # G5630931
original price:
$15.39
10% off
new price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-56
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2884405
- Zoro # G5630931
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 7/16" |
Shank Length | 1 5/16 in |
Drill Bit Size | 0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in |
Square Size | 0.1090 in |
55% Thread Drill Size | #49 |
65% Thread Drill Size | 1.80 mm |
75% Thread Drill Size | 1.73 mm |
Thread Size | #2-56 |
Size | #2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Screwdriver, Torx , Tamperprf, T45 (1421605)
- PROTO BROWN 32" CARPENTERS TOOL BX (PO9979-NA)
- MITUTOYO Depth Gage, 0 to 6 In (527-311-50)
- CLEVELAND Car Length Reamer w/Straight Shank (C24006)
- OSG Spiral Point Tap, Plug, 2 (2885601)
- OSG Spiral Point Tap Plug, 2 Flutes (1981300)
- OSG Spiral Point Tap, Plug, 2 Flutes (12700100)
- OSG Spiral Point Tap, 1/4"-20, Bottoming, UNC, 2 Flutes, Bright (1230100)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, Oxide (1207801)
- OSG Spiral Point Tap Plug, 2 Flutes (1206600)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Bright Finish Tap For Multi PurposeMetric (L7203)
- Osg Taps