Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 2880501
Zoro # G2774110
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. 0.194"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2880501
- Zoro # G2774110
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
65% Thread Drill Size | 4.15 mm |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Shank Length | 1 15/32 in |
75% Thread Drill Size | #21 |
Square Size | 0.1510 in |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
Size | #10 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit 3B, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA LINO Cross Line Laser Kit, Interior/Exterior (Lino L2s)
- HOUGEN Pilot-2 in. for 7/16 to 9/16 in. 12,000-Series Cutters (10532)
- OSG Spiral Flute Tap, Bottoming, 3 (8008700)
- KIPP Adjustable Handle Size: 2, 1/4-20X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A21X40)
- OSG Spiral Point Tap, Plug, 2 (1212401)
- OSG Spiral Point Tap, Plug 2 Flutes (1630001)
- OSG Spiral Point Tap, Plug, 2 (1213408)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Uncoated (2817400)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- OSG Spiral Point Tap Plug, 2 Flutes (2880301)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57129)
- Osg Taps