Shop All Extension Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 2103600
Zoro # G9293173
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. 0.318"
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2103600
- Zoro # G9293173
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Overall Length | 6" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Tap Length Standard | ANSI |
75% Thread Drill Size | I |
Shank Length | 4 47/64 in |
Square Size | 0.2380 in |
65% Thread Drill Size | J |
55% Thread Drill Size | 9/32 in |
Thread Size | 5/16"-24 |
Size | 5/16" |
Description
Extension Tap, Thread Size 5/16 In.-24, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Dovetail Swivel Holder, 3.30, 3/8mm Shank (Z9649)
- MITUTOYO Dial Test Indicator Ti-123H (513-415-10H)
- MILWAUKEE TOOL Hose Assy (ML14-37-0170)
- DRILL AMERICA m7x1.25 HSS Metric Hand Tap (DWTSMT7X1.25)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625564025)
- OSG Spiral Point Tap, Plug 2 Flutes (1294700)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1653502908)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes (2105200)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1295301)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes (1653002708)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, Oxide (1766701)
- Osg Extension Taps