Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1981000
Zoro # G0441201
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M6-1
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1981000
- Zoro # G0441201
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M6-1 |
Tap Dimension Type | Metric |
Tap Size | M6 |
Overall Length | 2-1/2" |
Pitch Diameter Limit | D5 |
Thread Length | 25.40mm |
Square Size | 4.85 mm |
55% Thread Drill Size | 5.25 mm |
Shank Length | 37.00 mm |
Drill Bit Size | 4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
75% Thread Drill Size | 5.00 mm |
Size | M6 |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive 10 Piece Metric Flare Nut Crowfoot Wrench Set (9710M)
- MILWAUKEE TOOL 14 in. Diamond Universal Segmented Turbo Concrete and Masonry Cutting Blade (49-93-7140)
- URREA Heavy duty locking universal plier 7-7/8" (4072U)
- FREEMAN PFWS Pneumatic 20-Gauge 9/16" Fine Wire Stapler (PFWS)
- OSG Spiral Point Tap, Plug 2 Flutes (1236200)
- OSG Spiral Point Tap, Plug 2 Flutes (2004208)
- OSG Spiral Point Tap Plug, 2 Flutes (2817701)
- OSG Spiral Point Tap, Plug 2 Flutes (2817708)
- OSG Spiral Point Tap Plug, 2 Flutes (2880301)
- OSG Spiral Point Tap, Plug, 2 (1612601)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1212500)
- Osg Taps