Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1980700
Zoro # G1852347
original price:
$13.74
13% off
new price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.93mm
- Tap Thread Size M5-0.8
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1980700
- Zoro # G1852347
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 3.93mm |
Tap Thread Size | M5-0.8 |
Tap Dimension Type | Metric |
Tap Size | M5 |
Overall Length | 60.00mm |
Thread Length | 22.00mm |
65% Thread Drill Size | 4.30 mm |
55% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
Square Size | 3.86 mm |
Drill Bit Size | 4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm |
75% Thread Drill Size | 4.20 mm |
Shank Length | 38.00 mm |
Size | M5 |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9247E)
- YG-1 TOOL CO 3 Flute Regular Length 45 Degree Helix Ticn-Coated Alu-Power (28558TC)
- AIRCAT Aircat Air Impact Wrench, 1/2" Drive Size, 1300 Max Torque (1178-VXL)
- GREENLEE 7 1/2 in Cable Stripping Tool 8 AWG to 750 kcmil (G2090)
- OSG Spiral Point Tap Plug, 2 Flutes (1200400)
- OSG Spiral Point Tap Plug, 2 Flutes (2880805)
- OSG Spiral Point Tap, Bottoming, 2 (1205500)
- OSG Spiral Point Tap, Plug 2 Flutes (2006600)
- OSG Spiral Point Tap, Plug, 2 (2888200)
- OSG Spiral Point Tap Plug, 2 Flutes (2885800)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (330145)
- Osg Spiral Point 2-Flute Taps