Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1759201
Zoro # G2701045
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1759201
- Zoro # G2701045
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Square Size | 0.1090 in |
75% Thread Drill Size | 2.20 mm |
65% Thread Drill Size | 2.30 mm |
Shank Length | 1 9/32 in |
55% Thread Drill Size | 3/32 in |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
Thread Size | #4-40 |
Size | #4 |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, VC-10, Black Oxide, Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H4, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7/16-Inch Hollow Nut Driver, 3-Inch, Cushion-Grip (630-7/16)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 1350 ft-lb Nut-busting Torque (2235PTIMAX)
- BON TOOL Bon 21-263 Dead Blow Paver Sledge, 5 1/2 Lb (21-263)
- KIPP Tube Clamp With Flange M=50 G=35 L=41 Aluminum, Comp: Steel, A=0.75" (K0479.5CR)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1236500)
- OSG Spiral Point Tap, Plug 2 Flutes (1306300108)
- OSG Spiral Point Tap, Plug, 2 (2888001)
- OSG Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiN (1740205)
- OSG Spiral Point Tap, Plug, 2 (2880200)
- OSG Spiral Point Tap Modified Bottoming, 2 Flutes (1301900103)
- OSG Spiral Point Tap, Plug, 2 (2885001)
- Osg Taps