Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1734701
Zoro # G3407896
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-56
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1734701
- Zoro # G3407896
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 7/16" |
Shank Length | 1 1/4 in |
Thread Size | #2-56 |
Square Size | 0.1090 in |
Drill Bit Size | 0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in |
75% Thread Drill Size | 1.73 mm |
55% Thread Drill Size | #49 |
65% Thread Drill Size | 1.80 mm |
Size | #2 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Tool Organizer Pallet, 17"L x 14"W (WSGSH PALLET)
- APEX TOOL GROUP Bit 1/4 Hex Pwr Dr 2Mm Hex 1-15/16"49Mm (AM-2MM)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (45157)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-3/4 in. (NT175)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (2880305)
- OSG Spiral Point Tap, Plug, 2 (1203805)
- OSG Spiral Point Tap Plug, 2 Flutes (2880301)
- OSG Spiral Point Tap, Plug, 2 (2885600)
- OSG Spiral Point Tap Plug, 2 Flutes (2888100)
- OSG Spiral Point Tap, Plug, 2 (1205400)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide (5564072)
- Osg Taps