Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1730201
Zoro # G1953926
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1730201
- Zoro # G1953926
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
Shank Length | 1 9/32 in |
75% Thread Drill Size | #36 |
Thread Size | #6-32 |
65% Thread Drill Size | #34 |
Square Size | 0.1090 in |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
55% Thread Drill Size | #32 |
Size | #6 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, HSS-E, Black Oxide, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Hex Bit Set Metric, SAE 18 Pieces 1/4 in to 3/4 in, 6 mm to 19 mm , Chrome (J54318H)
- ERGODYNE Bucket Bag, Gray, Canvas, 0 Pockets (5935T)
- METABO HPT HITACHI NR90AD(S1) Framing Nailer, 3/8 in Air Inlet, 50 to 74 Magazine, Nail Fastener, Green (NR90ADS1M)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 3 3/8 in. Dr, 3 in L (SHA11103)
- OSG Spiral Point Tap, Plug 2 Flutes (2885401)
- OSG Spiral Point Tap, Plug 2 Flutes (1981500)
- OSG Spiral Point Tap, Plug, 2 (1212800)
- OSG Spiral Point Tap, Plug 2 Flutes (2885801)
- OSG Spiral Point Tap, Plug, 2 (1214200)
- OSG Spiral Point Tap, Plug, 2 (1218801)
- CLEVELAND Spiral Point Tap, M5-0.8, Plug, Metric, 2 Flutes, Bright (C57110)
- Osg Spiral Point 2-Flute Taps