Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1612601
Zoro # G9666413
original price:
$12.53
10% off
new price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Shank Dia. 0.220"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1612601
- Zoro # G9666413
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | 0.220" |
Tap Dimension Type | Inch |
Tap Size | #12 |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Thread Size | #12-24 |
Drill Bit Size | 0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in |
55% Thread Drill Size | #13 |
Square Size | 0.1650 in |
65% Thread Drill Size | 4.60 mm |
Shank Length | 1 13/32 in |
75% Thread Drill Size | 4.45 mm |
Size | #12 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #12-24, UNC, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Step Plate Adapter, 1-38", 1-1/8" (8060)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (223-001040)
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Steam Oxide (330317)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Oxide (1772201)
- OSG Spiral Point Tap, Plug, 2 (2812401)
- OSG Spiral Point Tap, Plug, 2 (1206001)
- OSG Spiral Point Tap, Plug 2 Flutes (1220005)
- OSG Spiral Point Tap, Plug 2 Flutes (1590801)
- OSG Spiral Point Tap, Bottoming 3 Flutes (1103600208)
- OSG Spiral Point Tap, Plug, 2 (1213408)
- Osg Taps