Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1611800
Zoro # G9666483
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. 0.168"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1611800
- Zoro # G9666483
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
75% Thread Drill Size | 3.40 mm |
Shank Length | 1 11/32 in |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
Size | #8 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Type 1 Die Grinder, 3/8 in NPT Female Air Inlet, 1/4" and 6mm Collet, Heavy Duty, 18,000 RPM (M2X180RH63)
- DEWALT Drain Snake Replacement Drum (DCD2000)
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- OSG Spiral Point Tap, Plug 2 Flutes (2812408)
- OSG Spiral Point Tap, Plug 2 Flutes (2006600)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (1220001)
- OSG Spiral Point Tap Plug, 2 Flutes (1210601)
- OSG Spiral Point Tap, Plug, 2 (2885601)
- OSG Spiral Point Tap, Plug, 2 (1206001)
- OSG Spiral Point Tap, Bottoming 3 Flutes (1103600208)
- Osg Taps