Shop All Extension Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1294100
Zoro # G5673105
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #6-32
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1294100
- Zoro # G5673105
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #6-32 |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 4" |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
Tap Length Standard | ANSI |
65% Thread Drill Size | #34 |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
Shank Length | 3 5/16 in |
75% Thread Drill Size | #36 |
Square Size | 0.1090 in |
Size | #6 |
Description
Extension Tap, Thread Size #6-32, UNC, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK16, Project 120mm (K1.1/4-SK16-120)
- DRILL AMERICA 5/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO5/32)
- RIDGID Wear Plate (40955)
- KYOCERA Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN (VNGA332S00525ME KBN25M)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625591827)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (1111801301)
- OSG Thread Forming Tap, 3/8"-24, Modified Bottoming, V (1625538427)
- OSG Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Bright (1298300)
- OSG Spiral Point Tap, 5/8"-11, Plug, UNC, 3 Flutes (1295600)
- OSG Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 4 Flutes, Oxide (1769301)
- OSG Spiral Point Tap, M12-1, Plug, Metric Fine, 3 Flutes (1653006108)
- Osg Extension Taps