Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1218801
Zoro # G1840167
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1218801
- Zoro # G1840167
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Shank Length | 1 9/16 in |
75% Thread Drill Size | #21 |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.15 mm |
Size | #10 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #21, Thread Limit H5, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Striking Wrench, Offset, 1-7/8" (8811AW)
- PELICAN Black Protective Case, 16.4"L x 8.71"W x 13.15"D (1437)
- CLC WORK GEAR Tool Suspenders, Tool Belt Suspenders, Red, Elastic, 0 Pockets (110 RED)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1298700)
- OSG Spiral Point Tap Plug, 2 Flutes (1590800)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Oxide (1772201)
- OSG Spiral Point Tap Plug, 2 Flutes (2888201)
- OSG Spiral Point Tap Plug, 2 Flutes (2885800)
- OSG Spiral Point Tap Plug, 2 Flutes (1225800)
- OSG Spiral Point Tap, Modified Bottoming, 2 (2512401)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12036)
- Osg Spiral Point 2-Flute Taps