Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1217400
Zoro # G0952497
original price:
$9.30
14% off
new price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1217400
- Zoro # G0952497
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H5 |
Thread Length | 11/16" |
Shank Length | 1 11/32 in |
75% Thread Drill Size | #36 |
Square Size | 0.1100 in |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Thread Size | #6-32 |
65% Thread Drill Size | #34 |
55% Thread Drill Size | #32 |
Size | #6 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #36, Thread Limit H5, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Curb Ramp Walking Groover 2" on C, 6"x10 (CC919BT)
- STARRETT Band Saw Blade, 4 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-04-11-1/2)
- HHIP 6" Depth Micrometer Set With 4" Base (4500-0002)
- POWERBUILT 1/4" Drive & Bits 2-In-1 Thumb Ratchet (941248)
- OSG Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Oxide (1213401)
- OSG Spiral Point Tap Plug, 2 Flutes (1980100)
- OSG Spiral Point Tap Plug, 2 Flutes (1240800)
- OSG Spiral Point Tap, Plug, 0 (1651003108)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- OSG Spiral Point Tap, Plug, 0 (1651505608)
- CLEVELAND Spiral Point Tap, M5-0.8, Plug, Metric, 2 Flutes, Bright (C57110)
- Osg Spiral Point 2-Flute Taps