Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1214400
Zoro # G2773639
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.220"
- Tap Thread Size #12-28
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1214400
- Zoro # G2773639
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.220" |
Tap Thread Size | #12-28 |
Tap Dimension Type | Inch |
Tap Size | #12 |
Overall Length | 2-3/8" |
Thread Length | 15/16" |
Drill Bit Size | 0.1789 in, 0.1812 in, 0.1835 in, 0.1858 in, 0.1882 in |
55% Thread Drill Size | #12 |
Square Size | 0.1650 in |
65% Thread Drill Size | #13 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | 4.60 mm |
Thread Size | #12-28 |
Size | #12 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 2 17/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Flat 1-1/16"x1-1/8" 12PT Ratchet Bx Wr- (KHRB-3436)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-V (44192)
- KRAFT TOOL Pointing Trowel w/Woo, 4-1/2" x 2-1/4 (GG421)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Impact Socket (SID12114)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Nitride (1101600103)
- OSG Spiral Point Tap Plug, 2 Flutes (1206400)
- OSG Spiral Point Tap, Plug 2 Flutes (2805608)
- OSG Spiral Point Tap, Plug 2 Flutes (1216401)
- OSG Spiral Point Tap, Plug, 2 (1230801)
- OSG Spiral Point Tap, Plug 2 Flutes (2812408)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWC8)
- Osg Taps