Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1213408
Zoro # G9666982
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.194"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1213408
- Zoro # G9666982
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
Shank Length | 1 9/16 in |
65% Thread Drill Size | 4.15 mm |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-24 |
Square Size | 0.1520 in |
75% Thread Drill Size | #25 |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Nose Assembly, for Router, 0.4 HP (51855)
- CRESCENT WISS 9-3/4" Compound Action Straight and Right Cut Aviation Snips (M2R)
- DRILL AMERICA m4x.7 13/16"OD HSS Round Die (DWTMR1316-4X.7)
- SPEARE TOOLS Ultimate 90 Sanding Tool, 3-in-1 (U90)
- OSG Spiral Point Tap, Plug 2 Flutes (1982000)
- OSG Spiral Point Tap, Bottoming 2 Flutes (1206700)
- OSG Spiral Point Tap, Plug, 2 (2807001)
- OSG Spiral Point Tap, Plug 2 Flutes (1240000)
- OSG Spiral Point Tap Plug, 2 Flutes (1980401)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Oxide (1220001)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric (5564050)
- Osg Spiral Point 2-Flute Taps