Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1211001
Zoro # G9667025
original price:
$12.51
13% off
new price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #3-48
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1211001
- Zoro # G9667025
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #3-48 |
Tap Dimension Type | Inch |
Tap Size | #3 |
Overall Length | 1-13/16" |
Thread Length | 1/2" |
75% Thread Drill Size | 2.00 mm |
65% Thread Drill Size | #46 |
Drill Bit Size | 0.0774 in, 0.0787 in, 0.0801 in, 0.0814 in, 0.0828 in |
55% Thread Drill Size | 2.12 mm |
Thread Size | #3-48 |
Square Size | 0.1100 in |
Shank Length | 1 5/16 in |
Size | #3 |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 1 7/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H3, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Joint Touch-Up Roller, Round Face, 1/4" (CC565)
- PROTO Torque Wrench, 1/2Dr, 600-3000 in.-lb. (J6072CXCERT)
- FACOM Leverage Wrench 36 mm (FM-54A.36)
- HALDER SUPERCRAFT Dead Blow Hammer, 62 oz., 12-3/4" (3377060)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiN (1202805)
- OSG Spiral Point Tap, Plug 2 Flutes (1980408)
- OSG Spiral Point Tap, Plug, 0 (1651505608)
- OSG Spiral Point Tap, Plug 2 Flutes (1207000)
- OSG Spiral Point Tap, Plug, 2 (2885300)
- OSG Spiral Point Tap, Plug 2 Flutes (2885401)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- Osg Spiral Point 2-Flute Taps