Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1207400
Zoro # G0515986
original price:
$8.89
10% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1207400
- Zoro # G0515986
- Country of Origin Brazil
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Thread Length | 11/16" |
55% Thread Drill Size | #32 |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
75% Thread Drill Size | #36 |
65% Thread Drill Size | #34 |
Square Size | 0.1100 in |
Thread Size | #6-32 |
Shank Length | 1 11/32 in |
Size | #6 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 3/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit H3, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in. x 25 ft. Inner Core Drum Cable (48-53-2325)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 36" Long, Royal Blue Paint (WB36)
- ULTRA-DEX USA Indexable Drill, UD-0844-2D-075 (UD-0844-2D-075)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.030 In (513-402-10T)
- OSG Spiral Point Tap, Plug, 2 (1214400)
- OSG Spiral Point Tap Plug, 2 Flutes (7005000)
- OSG Spiral Point Tap Plug, 2 Flutes (1211400)
- OSG Spiral Point Tap, Plug 2 Flutes (1231201)
- OSG Spiral Point Tap, Plug, 2 (2888200)
- OSG Spiral Point Tap, Plug, 2 (1230401)
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356514)
- Osg Spiral Point 2-Flute Taps