Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1206001
Zoro # G1870191
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #3-48
- Shank Dia. 0.141"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1206001
- Zoro # G1870191
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #3-48 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #3 |
Overall Length | 1-13/16" |
Thread Length | 1/2" |
Drill Bit Size | 0.0774 in, 0.0787 in, 0.0801 in, 0.0814 in, 0.0828 in |
Shank Length | 1 5/16 in |
Square Size | 0.1100 in |
65% Thread Drill Size | #46 |
75% Thread Drill Size | 2.00 mm |
55% Thread Drill Size | 2.12 mm |
Thread Size | #3-48 |
Size | #3 |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 1 7/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Security Insert Bit, 6mm (81257/B)
- SUNEX 1/2" Drive Impact Socket 6 (232MD)
- XCELITE Phillips #1 Round (XST101N)
- WILTON Clamp Spindle (17000190)
- OSG Spiral Point Tap Plug, 2 Flutes (2005000)
- OSG Spiral Point Tap, Plug, 2 (1980400)
- OSG Spiral Point Tap, Plug, 2 (2888001)
- OSG Spiral Point Tap, Plug 2 Flutes (2880600)
- OSG Spiral Point Tap Plug, 2 Flutes (1980100)
- OSG Spiral Point Tap Plug, 2 Flutes (2888100)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57619)
- Osg Taps