Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1203805
Zoro # G1961307
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.194"
- Tap Thread Size #10-32
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1203805
- Zoro # G1961307
- Country of Origin Mexico
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.194" |
Tap Thread Size | #10-32 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Thread Length | 7/8" |
75% Thread Drill Size | #21 |
Square Size | 0.1520 in |
Thread Size | #10-32 |
Shank Length | 1 9/16 in |
65% Thread Drill Size | 4.15 mm |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
55% Thread Drill Size | 4.25 mm |
Size | #10 |
Pitch Diameter Limit | H1 |
Description
Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #21, Thread Limit H1, Class of Fit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT557)
- INSIZE Vacuum Stand, 176 lb. Magnetic Pull (6217-BE)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 01 210)
- TEKTON 1/4, 3/8 Inch Drive Stubby Quick-Release Ratchet Set (2-Piece) (SRH91105)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, TiCN (1217808)
- OSG Spiral Point Tap, Plug, 2 Flutes (12700100)
- OSG Spiral Point Tap, Plug, 2 (2888101)
- OSG Spiral Point Tap, Plug 2 Flutes (2885401)
- OSG Spiral Point Tap Plug, 2 Flutes (2884100)
- OSG Spiral Point Tap, Plug 2 Flutes (1982000)
- OSG Spiral Point Tap, #4-40, Bottoming, UNC, 2 Flutes, Oxide (1206501)
- Osg Taps