Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 2
Mfr # 1200008
Zoro # G9291563
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #0-80
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1200008
- Zoro # G9291563
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #0-80 |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1-5/8" |
Thread Length | 5/16" |
Thread Size | #0-80 |
75% Thread Drill Size | 1.20 mm |
Shank Length | 1 5/16 in |
Square Size | 0.1100 in |
65% Thread Drill Size | 1.25 mm |
Drill Bit Size | 0.0470 in, 0.0478 in, 0.0486 in, 0.0494 in, 0.0503 in |
55% Thread Drill Size | 1.30 mm |
Size | #0 |
Pitch Diameter Limit | H1 |
Description
Spiral Point Tap, Thread Size #0-80, UNF, Overall Length 1 11/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H1, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 3 lb. Brass Hammer with 14" Fiberglass Handle (ABC3BF)
- STABILA Laser Measurer, Blue Tooth (LD-250BT)
- LENOX Band Saw Blade, 13 ft. 3 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1819297)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1-1/2, 5/16, Steel (GL5X1500T----01)
- OSG Spiral Point Tap, Plug, 2 (2807001)
- OSG Spiral Point Tap, Plug 2 Flutes (1759101)
- OSG Spiral Point Tap, Plug, 2 (1218801)
- OSG Spiral Point Tap, Plug 2 Flutes (1980408)
- OSG Spiral Point Tap Bottoming, 2 Flutes (1205701)
- OSG Spiral Point Tap, Plug 2 Flutes (1230000)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57083)
- Osg Taps