Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 0 Flutes
Mfr # 1655500108
Zoro # G0223732
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. 0.255"
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1655500108
- Zoro # G0223732
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 3.150" |
Thread Length | 19/32" |
Thread Size | 1/4"-20 |
Tap Length Standard | DIN |
55% Thread Drill Size | #3 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Shank Length | 1 15/16 in |
Square Size | 0.1900 in |
65% Thread Drill Size | #5 |
75% Thread Drill Size | #7 |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, VC-10, TiCN, Right Hand, Thread Length 9/16 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13mm Flex Head Ratcheting Combination Wrench (45-96-9613)
- MILWAUKEE TOOL 1-5/8" x 1" Annular Cutter (49-59-1625)
- URREA Combination Ratchet Wrench, 14Mm. (1214MCM)
- GREENLEE Knock Out Set (K3BB-1)
- OSG Spiral Point Tap, Plug 3 Flutes (1741705)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (2881100)
- OSG Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, Bright (2888300)
- OSG Spiral Point Tap, Plug, 3 (30100301)
- OSG Spiral Point Tap Plug, 3 Flutes (2857600)
- OSG Spiral Point Tap, Plug, 3 (2532001)
- WIDIA Spiral Point Tap Plug, 3 Flutes (5365931)
- Osg Spiral Point 3-Flute Taps