Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 0 Flutes
Mfr # 1651507008
Zoro # G0223303
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.697"
- Tap Thread Size 13/16"-20
- Tap Chamfer Plug
- Tap Material Powdered Metal
- Tap Thread Type UNEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1651507008
- Zoro # G0223303
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.697" |
Tap Thread Size | 13/16"-20 |
Tap Size | 13/16" |
Tap Dimension Type | Inch |
Overall Length | 4.920" |
Thread Length | 1-5/16" |
Thread Size | 13/16"-20 |
Tap Length Standard | DIN |
Square Size | 0.4880 in |
Shank Length | 3 3/16 in |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 13/16 In.-20, UNEF, Overall Length 4 29/32 in, VC-10, TiCN, Right Hand, Thread Length 1 3/16 in, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud puller 6mm 21mm Hex 65mm 1/2 Sq. Drive (4100M-6)
- FEIN Oscillating Blade, 3In, 3In L (63502125210)
- LLAMBRICH USA Keyless Drill Chuck 0.512" Cap., 33JT Mount Size, Steel (JK 16 J-33)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 7/64 (C01443)
- OSG Spiral Point Tap, Plug 3 Flutes (12500900)
- OSG Spiral Point Tap Plug, 3 Flutes (2842808)
- OSG Spiral Point Tap, Plug 3 Flutes (1750708)
- OSG Spiral Point Tap, Plug 3 Flutes (30102208)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, TiN (2630805)
- OSG Spiral Point Tap Plug, 3 Flutes (1101511605)
- OSG Spiral Point Tap, Plug 3 Flutes (1751008)
- Osg Taps