Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 0 Flutes
Mfr # 1651506908
Zoro # G0223227
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.590"
- Tap Thread Size 3/4"-20
- Tap Material Powdered Metal
- Tap Thread Type UNEF
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651506908
- Zoro # G0223227
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.590" |
Tap Thread Size | 3/4"-20 |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4.330" |
Thread Length | 1-3/16" |
Shank Length | 2 19/32 in |
Thread Size | 3/4"-20 |
Square Size | 0.4420 in |
Tap Length Standard | DIN |
Pitch Diameter Limit | H5 |
Description
Spiral Point Tap, Thread Size 3/4 In.-20, UNEF, Overall Length 4 5/16 in, VC-10, TiCN, Right Hand, Thread Length 1 3/16 in, Thread Limit H5, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNAFLUX Magnaflux 387-2480 Field Indicator-Generic-Non-Calibrated (387-2480)
- ZORO SELECT Seam Binder, 1-3/8 x 36 In, Fluted Top (2RRU3)
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- ZORO SELECT Carbide Drill Mill, 1/4In, 2F, Single, 2-1/2 (208-000250)
- OSG Spiral Point Tap, Plug, 3 (1221600)
- OSG Spiral Point Tap Plug, 3 Flutes (1111502005)
- OSG Spiral Point Tap, Plug, 3 (1233200)
- OSG Spiral Point Tap, Plug 3 Flutes (1101515605)
- OSG Spiral Point Tap, 3/8"-24, Plug, UNF, 3 Flutes, Bright (1226800)
- OSG Spiral Point Tap Plug, 3 Flutes (2881200)
- OSG Spiral Point Tap Plug, 3 Flutes (2881205)
- Osg Spiral Point 3-Flute Taps