Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 0 Flutes
Mfr # 1651506708
Zoro # G0223218
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-24
- Shank Dia. 0.590"
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type UNEF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651506708
- Zoro # G0223218
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/8"-24 |
Shank Dia. | 0.590" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 4.330" |
Thread Length | 1-3/16" |
Square Size | 0.3590 in |
Tap Length Standard | DIN |
Shank Length | 2 11/32 in |
Thread Size | 5/8"-24 |
75% Thread Drill Size | 14.50 mm |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size 5/8 In.-24, UNEF, Overall Length 3 29/32 in, VC-10, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H4, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY WRENCH ADJUSTABLE 6"" (87-367)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1108-200)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89206)
- ARROW FASTENER Staple/Nail Gun, Flat, Use T50 Staples (T50PBN-4)
- OSG Spiral Point Tap, Plug, 3 (2888500)
- OSG Spiral Point Tap Plug, 3 Flutes (1707901)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, TiCN (2842408)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 3 Flutes, TiCN (1725408)
- OSG Spiral Point Tap, Plug 3 Flutes (2886200)
- OSG Spiral Point Tap Plug, 3 Flutes (15557)
- WALTER Spiral Point Tap Taper, 3 Flutes (A2220766-UNC8)
- Osg Taps