Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 0 Flutes
Mfr # 1651506508
Zoro # G0223260
product price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.367"
- Tap Thread Size 1/2"-28
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651506508
- Zoro # G0223260
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.367" |
Tap Thread Size | 1/2"-28 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3.940" |
Thread Length | 29/32" |
Shank Length | 2 9/16 in |
Thread Size | 1/2"-28 |
Square Size | 0.2740 in |
Tap Length Standard | DIN |
Pitch Diameter Limit | H4 |
Description
Spiral Point Tap, Thread Size 1/2 In.-28, UNEF, Overall Length 3 29/32 in, VC-10, TiCN, Right Hand, Thread Length 7/8 in, Thread Limit H4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 3, M10X20, Zinc, Black Satin, Comp: Steel (K0737.3101X20)
- HHIP R8 To MT2 Morse Taper Sleeve (3900-1812)
- MAKITA Dust Bag Assembly, 9401 (122297-2)
- CRESCENT NICHOLSON 4" Flat Double/Single Cut Warding Bastard File (16507NN)
- OSG Spiral Point Tap, Plug, 3 (2831808)
- OSG Spiral Point Tap Plug, 3 Flutes (2890800)
- OSG Spiral Point Tap, Bottoming, 3 (1232100)
- OSG Spiral Point Tap, Plug 3 Flutes (1981900)
- OSG Spiral Point Tap Plug, 3 Flutes (34200908)
- OSG Spiral Point Tap, Plug 3 Flutes (2530001)
- OSG Spiral Point Tap, Plug 3 Flutes (15460)
- Osg Taps