Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Plug 0 Flutes
Mfr # 1651506208
Zoro # G0223190
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-32
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651506208
- Zoro # G0223190
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.318" |
Tap Thread Size | 5/16"-32 |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 3.540" |
Thread Length | 21/32" |
Square Size | 0.2380 in |
Shank Length | 1 3/4 in |
Thread Size | 5/16"-32 |
Tap Length Standard | DIN |
75% Thread Drill Size | I |
Pitch Diameter Limit | H3 |
Description
Spiral Point Tap, Thread Size 5/16 In.-32, UNEF, Overall Length 3 1/8 in, VC-10, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Reduced Shank Counterbore, 1-1/2" D (52248)
- KO-KEN Ratchet Handle 24 teeth Short 81mm Push Button 3/8 Sq. Drive (3753SMB)
- WESTWARD HSS Step Drill Bit 13 Sizes, 1/8-1/2" (6EXN3)
- CRESCENT UNIV FILE & SAW HANDLE (21474U)
- OSG Spiral Point Tap, Plug, 3 (1730805)
- OSG Spiral Point Tap, Plug, 3 (2530801)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 3 Flutes, TiCN (1725408)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 3 Flutes, TiN (1101506205)
- OSG Spiral Point Tap, Plug, 3 (1981600)
- OSG Spiral Point Tap Plug, 3 Flutes (15557)
- GREENFIELD THREADING Spiral Point Tap, Plug 3 Flutes (357926)
- Osg Spiral Point 3-Flute Taps