Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 0 Flutes
Mfr # 1651006708
Zoro # G0223671
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-2
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 0
- Shank Dia. 16.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651006708
- Zoro # G0223671
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M20-2 |
Shank Dia. | 16.60mm |
Overall Length | 140.00mm |
Tap Dimension Type | Metric |
Thread Length | 30.00 mm |
Tap Size | M20 |
Tap Length Standard | DIN |
Square Size | 12.42 mm |
Shank Length | 96.00 mm |
Thread Size | M20x2 |
Pitch Diameter Limit | D7 |
Description
Spiral Point Tap, Thread Size M20x2, Metric Fine, Overall Length 140.00 mm, VC-10, TiCN, Right Hand, Thread Length 30.00 mm, Thread Limit D7, Class of Fit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 24 In Flexible Magnetic Pickup Tool (W83197)
- DAVIES Deluxe Ball Knob, 1/4-20 Thread Size, 0.38" Type, GP Phenolic (0135)
- WARNER SCRAPER PAINT 2"" BLADE (10610)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap, Plug 4 Flutes (2839601)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Oversize Spiral Pt Tap .005 Oversize Plug (5509218)
- Osg Spiral Point 4-Flute Taps