Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 0 Flutes
Mfr # 1651006608
Zoro # G0223653
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20-1
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 0
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1651006608
- Zoro # G0223653
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M20-1 |
Shank Dia. | 16.60mm |
Tap Dimension Type | Metric |
Overall Length | 125.00mm |
Thread Length | 30.00 mm |
Tap Size | M20 |
Thread Size | M20x1 |
Square Size | 12.42 mm |
Shank Length | 81.00 mm |
Drill Bit Size | 18.96 mm, 19.03 mm, 19.09 mm, 19.16 mm, 19.22 mm |
65% Thread Drill Size | 0.7543 in |
75% Thread Drill Size | 0.7492 in |
Tap Length Standard | DIN |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M20x1, Metric Fine, Overall Length 125.00 mm, VC-10, TiCN, Right Hand, Thread Length 30.00 mm, 75 Percent Thread Drill Size 0.7492 in, Thread Limit D5, Class of Fit JIS 2, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece 3/8" Drive 6 Point Standard Impact Metric Socket Set (84911N)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BBM-0305)
- DIABLO FORSTNER DRILL BIT1-3/8"" (FB-010)
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 1/2"R (CF248PF)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- Osg Spiral Point 4-Flute Taps