Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap Plug, 0 Flutes
Mfr # 1651006308
Zoro # G0223629
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M17-1.5
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 0
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651006308
- Zoro # G0223629
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M17-1.5 |
Shank Dia. | 13.80mm |
Overall Length | 100.00mm |
Tap Dimension Type | Metric |
Thread Length | 24.00 mm |
Tap Size | M17 |
Shank Length | 64.00 mm |
Tap Length Standard | DIN |
Square Size | 10.31 mm |
Thread Size | M17x1.5 |
Pitch Diameter Limit | D6 |
Description
Spiral Point Tap, Thread Size M17x1.5, Metric Coarse, Overall Length 100.00 mm, VC-10, TiCN, Right Hand, Thread Length 24.00 mm, Thread Limit D6, Class of Fit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (372007)
- BIG HORN 2-1/2 x 1-1/4 Inch Adapter (11253)
- LINK HANDLES Socket Hoe Handle, 60", Chucked (66644)
- KLEIN TOOLS Metric Combination Wrench 19 mm (68519)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, Oxide (2844401)
- OSG Spiral Point Tap Plug, 4 Flutes (2850401)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 4 Flutes, TiCN (1105614208)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap, Plug, 4 (2894401)
- OSG Spiral Point Tap, Plug, 4 (1651005708)
- WIDIA Spiral Point Tap Plug, 4 Flutes (VTSPO5111)
- Osg Taps