Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 0
Mfr # 1651505808
Zoro # G0223032
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #3-48
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651505808
- Zoro # G0223032
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #3-48 |
Tap Dimension Type | Inch |
Tap Size | #3 |
Overall Length | 2.200" |
Thread Length | 5/16" |
55% Thread Drill Size | 2.12 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 2.00 mm |
Thread Size | #3-48 |
Shank Length | 1 13/32 in |
65% Thread Drill Size | #46 |
Drill Bit Size | 0.0774 in, 0.0787 in, 0.0801 in, 0.0814 in, 0.0828 in |
Square Size | 0.1090 in |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #3-48, UNC, Overall Length 1 15/16 in, VC-10, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU5)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #44 (46714)
- MILWAUKEE TOOL Zipper Pouch (48-22-8180)
- SUNEX 3/8" Drive Impct Socket 6 (314UMD)
- OSG Spiral Point Tap, Plug 2 Flutes (1231201)
- OSG Spiral Point Tap Plug, 2 Flutes (1590800)
- OSG Spiral Point Tap, Plug 2 Flutes (2006600)
- OSG Spiral Point Tap, Plug, 2 (2885301)
- OSG Spiral Point Tap, Plug, 2 (2885601)
- OSG Spiral Point Tap, Plug, 2 (1612601)
- OSG Spiral Point Tap Modified Bottoming, 2 Flutes (1301900103)
- Osg Spiral Point 2-Flute Taps