Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 0
Mfr # 1651505608
Zoro # G0223078
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.141"
- Tap Thread Size #2-56
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651505608
- Zoro # G0223078
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 0.141" |
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 2.200" |
Thread Length | 5/16" |
Shank Length | 1 9/32 in |
55% Thread Drill Size | #49 |
75% Thread Drill Size | 1.73 mm |
Square Size | 0.1090 in |
Thread Size | #2-56 |
Drill Bit Size | 0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in |
Tap Length Standard | DIN |
65% Thread Drill Size | 1.80 mm |
Pitch Diameter Limit | H2 |
Description
Spiral Point Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, VC-10, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Escapement File, Swiss, Round, Smooth (MI8621D91)
- PROTO 3/4 in Drive Impact Socket 11/16 in Size, Standard Socket, black oxide (J07511T)
- RIDGID Head, Assembly S30 (18378)
- WILDE 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-BLACK OXIDE-BULK (G251.B/BB)
- OSG Spiral Point Tap, Plug, 2 (2880200)
- OSG Spiral Point Tap, Plug, 2 (1230801)
- OSG Spiral Point Tap Plug, 2 Flutes (1980401)
- OSG Spiral Point Tap, Plug, 2 (1734701)
- OSG Spiral Point Tap, Plug 2 Flutes (1205600)
- OSG Spiral Point Tap Plug, 2 Flutes (2817701)
- OSG Spiral Point Tap Plug, 2 Flutes (1735808)
- Osg Spiral Point 2-Flute Taps