Shop All Spiral Point 4-Flute Taps
Osg
Spiral Point Tap, Plug, 0
Mfr # 1651006408
Zoro # G0223662
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M18-1
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 0
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651006408
- Zoro # G0223662
- Country of Origin Japan
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M18-1 |
Tap Dimension Type | Metric |
Overall Length | 110.00mm |
Shank Dia. | 13.80mm |
Thread Length | 30.00 mm |
Tap Size | M18 |
Tap Length Standard | DIN |
Thread Size | M18x1 |
Shank Length | 67.00 mm |
Square Size | 10.31 mm |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M18x1, Metric Fine, Overall Length 110.00 mm, VC-10, TiCN, Right Hand, Thread Length 30.00 mm, Thread Limit D5, Class of Fit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-MM5 WSM10S)
- WELLER Crescent 19 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS18N)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 41/64 (55441)
- KNAACK Tool Tray, 27-5/8 in. Lx8 in. W, Steel, Tan (31)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- OSG Spiral Point Tap, Plug 3 Flutes (15413)
- OSG Spiral Point Tap, Plug 4 Flutes (2844400)
- OSG Spiral Point Tap, 1"-8, Plug, UNC, 4 Flutes, TiCN (2844408)
- OSG Spiral Point Tap, Plug, 4 (2895301)
- OSG Spiral Point Tap Plug, 4 Flutes (1983900)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96132)
- Osg Spiral Point 4-Flute Taps