Shop All Spiral Point 2-Flute Taps
Osg
Spiral Point Tap, Plug, 0
Mfr # 1651003108
Zoro # G0223391
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 29.00mm
- Tap Thread Size M1.6-0.35
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1651003108
- Zoro # G0223391
- Country of Origin Japan
- Category Spiral Point 2-Flute Taps
Dimensions
Shank Dia. | 29.00mm |
Tap Thread Size | M1.6-0.35 |
Tap Dimension Type | Metric |
Tap Size | M1.6 |
Overall Length | 40.00mm |
Thread Length | 7.00 mm |
Thread Size | M1.6x0.35 |
Square Size | 2.79 mm |
Drill Bit Size | 1.24 mm, 1.26 mm, 1.28 mm, 1.30 mm, 1.33 mm |
65% Thread Drill Size | 1.35 mm |
55% Thread Drill Size | 1.35 mm |
75% Thread Drill Size | 1.25 mm |
Shank Length | 31.00 mm |
Tap Length Standard | DIN |
Pitch Diameter Limit | D3 |
Description
Spiral Point Tap, Thread Size M1.6x0.35, Metric Coarse, Overall Length 40.00 mm, VC-10, TiCN, Right Hand, Thread Length 7.00 mm, 75 Percent Thread Drill Size 1.25 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cable Drum Adapter, 5/16 In. x 25 ft. (A-17-A)
- OSG HSS End Mill, 3/16in.dia., 3in.Cut L (5955500)
- WESTWARD Roll Pin Punch, 7/32 In Tip, 5 7/8 In L (2AJG2)
- IRWIN Wood Drilling Bit, Forstner, 1-1/2" dia. (1966934)
- OSG Spiral Point Tap, Plug 2 Flutes (2885805)
- OSG Spiral Point Tap, Plug, 2 (1981000)
- OSG Spiral Point Tap, Plug 2 Flutes (1220005)
- OSG Spiral Point Tap Plug, 2 Flutes (1240800)
- OSG Spiral Point Tap Plug, 2 Flutes (1208800)
- OSG Spiral Point Tap, Plug 2 Flutes (1591208)
- OSG Spiral Point Tap Plug, 2 Flutes (1210600)
- Osg Spiral Point 2-Flute Taps