Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Modified Bottoming, 3
Mfr # 1311900503
Zoro # G9241827
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 4.85mm
- Tap Thread Size M6-1
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1311900503
- Zoro # G9241827
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 4.85mm |
Tap Thread Size | M6-1 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 80.00mm |
Thread Length | 25.00mm |
55% Thread Drill Size | 5.25 mm |
Thread Size | M6x1 |
Drill Bit Size | 4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm |
Shank Length | 52.00 mm |
75% Thread Drill Size | 5.00 mm |
65% Thread Drill Size | 13/64 in |
Tap Length Standard | DIN |
Square Size | 4.85 mm |
Size | M6 |
Pitch Diameter Limit | D5 |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 10.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 8.60mm (47896)
- OZ LIFTING PRODUCTS Cable Assembly, Galvanized, 1/4" x 45 ft. (OZGAL.25-45)
- VEGA Hex 4Mm Insert Bit x 1 (125H040A)
- PROTO 1 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (J5744)
- OSG Spiral Point Tap, Plug 3 Flutes (2881005)
- OSG Spiral Point Tap, Plug, 3 (1101516305)
- OSG Spiral Point Tap, Plug, 3 (1729001)
- OSG Spiral Point Tap, Plug 3 Flutes (1593800)
- OSG Spiral Point Tap Plug, 3 Flutes (2808801)
- OSG Spiral Point Tap, Plug 3 Flutes (1236400)
- OSG Spiral Point Tap Plug, 3 Flutes (2891701)
- Osg Spiral Point 3-Flute Taps