Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Modified Bottoming, 3
Mfr # 1301901303
Zoro # G9241757
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.286"
- Tap Thread Size 3/8"-16
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1301901303
- Zoro # G9241757
- Country of Origin Brazil
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.286" |
Tap Thread Size | 3/8"-16 |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 3-15/16" |
Thread Length | 1-1/4" |
Shank Length | 2 3/8 in |
Tap Length Standard | DIN |
Square Size | 0.2850 in |
75% Thread Drill Size | 0.3125 |
55% Thread Drill Size | 8.40 mm |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 29/32 in, High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 5/16" 6 Point SAE De (CMMT43575)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (310UM)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 4-5"/100-125mm Range, 35-054-U05 (35-054-U05)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Olive/Orange/Blue/Yellow, 4-Pack (5140)
- OSG Spiral Point Tap Plug, 3 Flutes (2892100)
- OSG Spiral Point Tap Plug, 3 Flutes (2890500)
- OSG Spiral Point Tap, Plug, 3 (15431)
- OSG Spiral Point Tap Plug, 3 Flutes (1101600503)
- OSG Spiral Point Tap, Plug, 3 (1982801)
- OSG Spiral Point Tap, Plug, 3 (1651000808)
- YG-1 TOOL CO Spiral Point Tap Plug, 3 Flutes (L7426)
- Osg Taps