Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, Modified Bottoming, 3
Mfr # 1103600508
Zoro # G0587470
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.250"
- Tap Thread Size #10-32
- Tap Chamfer Modified Bottoming
- Tap Material High Speed Steel
- Tap Style Spiral Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1103600508
- Zoro # G0587470
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 0.250" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2.500" |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 4.15 mm |
Square Size | 0.1900 in |
Description
Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 19/32 in, Tap Chamfer Plug, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Bottoming, 4 Flutes (027250AS)
- BETA Spinner Handle, 1/4" Drive (009000834)
- BONDHUS 20599 0.050-3/8-Inch And 1.5-10Mm Stubby Ball End Hex Key Double Pack (20599)
- CUSTOM LEATHERCRAFT TRAY BUCKET 4"" GRAY (1154)
- OSG Spiral Point Tap, Plug, 3 (1115710108)
- OSG Spiral Point Tap, Plug, 3 (1728201)
- OSG Spiral Point Tap Plug, 3 Flutes (1741205)
- OSG Spiral Point Tap, Plug, 3 (1101516305)
- OSG Spiral Point Tap Plug, 3 Flutes (1983400)
- OSG Spiral Point Tap Plug, 3 Flutes (34200908)
- OSG Spiral Point Tap Plug, 3 Flutes (2892308)
- Osg Spiral Point 3-Flute Taps