Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M8-1, Plug, Metric Fine, 3 Flutes, TiCN
Mfr # 1651000908
Zoro # G8577195
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1
- Shank Dia. 8.08mm
- Tap Material Powdered Metal
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651000908
- Zoro # G8577195
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M8-1 |
Shank Dia. | 8.08mm |
Tap Size | M8 |
Tap Dimension Type | Metric |
Overall Length | 90.00mm |
Pitch Diameter Limit | D5 |
Thread Length | 35.00mm |
Thread Size | M8x1 |
Drill Bit Size | 6.96 mm, 7.03 mm, 7.09 mm, 7.16 mm, 7.22 mm |
75% Thread Drill Size | 7.00 mm |
Square Size | 6.05 mm |
55% Thread Drill Size | 7.25 mm |
65% Thread Drill Size | 9/32 in |
Shank Length | 55.00 mm |
Tap Length Standard | DIN |
Size | M8 |
Description
Spiral Point Tap, Thread Size M8x1, Metric Fine, Overall Length 90.00 mm, VC-10, TiCN, Right Hand, Thread Length 14.00 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Pin Punch, 5-1/4in L, 3/16in Tip, Steel (71004)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Size: 9/64" (HDR-9/64)
- POWERMATE VX 1/2" Drive Impact Socket Chrome plated (024-0087CT)
- DIABLO 4" 6 TPI High Carbon Steel T-Shank Jig Saw Blades Fast Cuts 5-Pk (DJT101D5)
- OSG Spiral Point Tap Plug, 3 Flutes (1725101)
- OSG Spiral Point Tap, Plug, 3 (1731601)
- OSG Spiral Point Tap Plug, 3 Flutes (2888600)
- OSG Spiral Point Tap Plug, 3 Flutes (2886000)
- OSG Spiral Point Tap Plug, 3 Flutes (2880700)
- OSG Spiral Point Tap, Plug, 3 (1232200)
- OSG Spiral Point Tap, Plug 3 Flutes (2833201)
- Osg Spiral Point 3-Flute Taps