Shop All Extension Taps
Osg
Spiral Point Tap, M8-0.75, Plug, Metric Fine, 3 Flutes
Mfr # 1653003308
Zoro # G0626941
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653003308
- Zoro # G0626941
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 150.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 8.10mm |
Tap Size | M8 |
Thread Length | 18.50mm |
Pitch Diameter Limit | D4 |
Tap Thread Size | M8-0.75 |
65% Thread Drill Size | 7.37 mm |
Shank Length | 98.00 mm |
75% Thread Drill Size | 7.27 mm |
Square Size | 6.04 mm |
Thread Size | M8x0.75 |
Description
Extension Tap, Thread Size M8x0.75, Metric Fine, Overall Length 150.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #22 Curved Edge Blade, Curved Blades Hobby Knife Blades 5pcs., 12pk. (20022)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/8" Power Bits (25PK) (48-32-4156)
- KIPP Adjustable Handle Size: 3, , 3/8-16, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41)
- ARROW FASTENER Pony 3 Spring Clamp (3203-HT)
- OSG Spiral Point Tap, Plug 2 Flutes (1294700)
- OSG Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC (1290601)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1653502908)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1293601)
- OSG Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, Oxide (1768901)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551227)
- GARANT HSS-E-PM Through Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (133360 7/8-9)
- Osg Taps