Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes, TiN
Mfr # 2888305
Zoro # G2901997
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1
- Shank Dia. 6.40mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2888305
- Zoro # G2901997
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M6-1 |
Shank Dia. | 6.40mm |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 2-1/2" |
Thread Length | 25.40mm |
Thread Size | M6x1 |
55% Thread Drill Size | 5.25 mm |
75% Thread Drill Size | 5.00 mm |
Square Size | 4.85 mm |
Drill Bit Size | 4.96 mm, 5.03 mm, 5.09 mm, 5.16 mm, 5.22 mm |
Shank Length | 37.00 mm |
65% Thread Drill Size | 13/64 in |
Size | M6 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 63.00 mm, High Speed Steel, TiN, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Chop Saw Blade, 12x7/64 in., Type 1A (08712)
- WESTWARD Hand File, Rasp Crs, Bastard, Round, 10 In L (10Z676)
- SUNEX 3/8" Drive, 9/16" SAE Socket (884505)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEFC812MAT-7' 9)
- OSG Spiral Point Tap, Plug, 3 (1111701308)
- OSG Spiral Point Tap Plug, 3 Flutes (2531601)
- OSG Spiral Point Tap, Plug, 3 (1105610508)
- OSG Spiral Point Tap, 1/4"-28, Plug, UNF, 3 Flutes, Oxide (2885701)
- OSG Spiral Point Tap, 7/8"-9, Plug, UNC, 3 Flutes, TiCN (2844008)
- OSG Spiral Point Tap Plug, 3 Flutes (2813401)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J3407)
- Osg Spiral Point 3-Flute Taps