Shop All Extension Taps
Osg
Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes
Mfr # 1653002708
Zoro # G0626969
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 150.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653002708
- Zoro # G0626969
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 150.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 6.50mm |
Tap Size | M6 |
Thread Length | 14.60mm |
Pitch Diameter Limit | D5 |
Tap Thread Size | M6-1 |
Thread Size | M6x1 |
75% Thread Drill Size | 5.00 mm |
Square Size | 4.85 mm |
65% Thread Drill Size | 13/64 in |
55% Thread Drill Size | 5.25 mm |
Shank Length | 110.00 mm |
Description
Extension Tap, Thread Size M6x1, Metric Coarse, Overall Length 150.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (13A666)
- SUPERIOR TILE CUTTER AND TOOLS Grout Float, Synthetic Rubber, 12inLx5inW (ST128)
- EAZYPOWER Security Tee Star, Size T10, 2" (73253/B)
- PRIME-LINE Line Laser Level, Horizontal and Vertical Vial Leveling Single Pack (PL1)
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 4 Flutes (1653007508)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625510326)
- OSG Spiral Point Tap, M14-1.25, Plug, Metric Fine, 4 Flutes (1653006908)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes (2105200)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1292001)
- OSG Spiral Flute Tap, 5/8"-11, Bottoming, UNC, 4 Flutes, Bright (1299300)
- HOLEX HSS-E Through Hole Machine Tap, 7/8-9 Tap Thread Size, TiN Coated (133375 7/8-9)
- Osg Extension Taps