Shop All Extension Taps
Osg
Spiral Point Tap, M6-1, Plug, Metric Coarse, 3 Flutes
Mfr # 1111800701
Zoro # G9293261
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 152.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111800701
- Zoro # G9293261
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 152.00mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Shank Dia. | 6.00mm |
Thread Length | 25.00mm |
Tap Thread Size | M6-1 |
Pitch Diameter Limit | D5 |
75% Thread Drill Size | 5.00 mm |
Shank Length | 126.00 mm |
55% Thread Drill Size | 5.25 mm |
65% Thread Drill Size | 13/64 in |
Square Size | 4.85 mm |
Thread Size | M6x1 |
Size | M6 |
Description
Extension Tap, Thread Size M6x1, Metric Coarse, Overall Length 152.00 mm, High Speed Steel, Black Oxide, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO TNMG432EGE Grade AC8020P Carbide Turning Insert (19W1CBJ)
- URREA 1" Drive 12-Point Short Impact Socket 1-5/8" (10026T)
- PROTO 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (J5230H)
- KAPRO 845 Red Laser Target (845)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1298700)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (1767101)
- OSG Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright (1299000)
- OSG Spiral Flute Tap, 1/4"-20, Bottoming, UNC, 3 Flutes, Bright (1298100)
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1295301)
- REGAL CUTTING TOOLS M12 x 1.75 6" Extension D6 4 Flt Bottom (027277AS)
- Osg Extension Taps