Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M5x0.50, Modified Bottom, Semi-Bottom, 3 Flutes, TiCN
Mfr # 1651000408
Zoro # G2575950
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5x0.50
- Tap Chamfer Modified Bottoming, Semi-Bottoming
- Number of Flutes 3
- Thread Length 9.00 mm
- Square Size 3.86 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1651000408
- Zoro # G2575950
- Country of Origin Japan
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M5x0.50 |
Thread Length | 9.00 mm |
Square Size | 3.86 mm |
Thread Size | M5x0.5 |
Overall Length | 70.00 mm |
Shank Length | 45.00 mm |
Tap Size | M5 |
55% Thread Drill Size | #14 |
Tap Length Standard | DIN |
75% Thread Drill Size | #16 |
Drill Bit Size | 4.48 mm, 4.51 mm, 4.54 mm, 4.58 mm, 4.61 mm |
65% Thread Drill Size | #14 |
Shank Dia. | 4.92 mm |
Size | M5 |
Description
Spiral Point Tap, Thread Size M5x0.5, Metric Fine, Overall Length 70.00 mm, VC-10, TiCN, Right Hand, Thread Length 9.00 mm, 75 Percent Thread Drill Size #16, Thread Limit D3, Class of Fit H3, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8mm 12 Point Combination Wrench (CCW19-05)
- LYNDEX-NIKKEN Collet, ER40, 1/4in (E40-016)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986300)
- PROSKIT Precision Screwdriver for Tri, Wing Type (SD-081-TRI1)
- OSG Spiral Point Tap, Plug 0 Flutes (1655500108)
- OSG Spiral Point Tap Plug, 3 Flutes (15368)
- OSG Spiral Point Tap Plug, 3 Flutes (1242405)
- OSG Spiral Point Tap Plug, 3 Flutes (2891701)
- OSG Spiral Point Tap, Plug, 3 (1651001508)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, TiCN (1233808)
- WESTWARD Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (5TWD7)
- Osg Taps