Shop All Spiral Point 3-Flute Taps
Osg
Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes, Nitride
Mfr # 1111600403
Zoro # G9289393
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 5.00mm
- Tap Thread Size M5-0.8
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111600403
- Zoro # G9289393
- Country of Origin Mexico
- Category Spiral Point 3-Flute Taps
Dimensions
Shank Dia. | 5.00mm |
Tap Thread Size | M5-0.8 |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 70.00mm |
Pitch Diameter Limit | D4 |
Thread Length | 22.00mm |
Tap Length Standard | DIN |
55% Thread Drill Size | 4.40 mm |
Drill Bit Size | 4.17 mm, 4.22 mm, 4.27 mm, 4.32 mm, 4.38 mm |
75% Thread Drill Size | 4.20 mm |
Shank Length | 43.00 mm |
Thread Size | M5x0.8 |
Square Size | 3.86 mm |
65% Thread Drill Size | 4.30 mm |
Size | M5 |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 11.00 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, M4-0.7, 2 Flutes (DWTG4X.7)
- PROTO Master Tool Set, Add-On, 92, 1/4 In. (J99905)
- HHIP 6 X 6 X 6" Ground Angle Plate Webbed End (3402-1056)
- TEKTON 1/2 Inch Drive x 1/2 Inch Deep 12-Point Impact Socket (SID23213)
- OSG Spiral Point Tap, Plug 3 Flutes (2818000)
- OSG Spiral Point Tap, Plug, 3 (1236800)
- OSG Spiral Point Tap, Plug 3 Flutes (1737401)
- OSG Spiral Point Tap, Plug 3 Flutes (2830001)
- OSG Spiral Point Tap, Plug 3 Flutes (1731001)
- OSG Spiral Point Tap, Plug, 3 (2532001)
- WALTER Spiral Point Tap Taper, 3 Flutes (AS2326005-UNF1/2)
- Osg Taps