Shop All Extension Taps
Osg
Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes
Mfr # 1653002108
Zoro # G0626923
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 125.00mm
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1653002108
- Zoro # G0626923
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 125.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 4.90mm |
Tap Size | M5 |
Thread Length | 11.80mm |
Tap Thread Size | M5-0.8 |
Pitch Diameter Limit | D4 |
Square Size | 3.86 mm |
55% Thread Drill Size | 4.40 mm |
Shank Length | 92.00 mm |
Thread Size | M5x0.8 |
75% Thread Drill Size | 4.22 mm |
65% Thread Drill Size | 4.32 mm |
Description
Extension Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 125.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-613)
- KILIMANJARO 8" Folding Knife - Morsa - Titanium (910028)
- DRILL AMERICA 29/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR29/64)
- URREA Hexagonal Extra Long Bit, Metric 3/8" Drive (49904M)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625591827)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1295500)
- OSG Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes (1293501)
- OSG Spiral Point Tap Plug, 3 Flutes (1653501308)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes (1294301)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- GARANT HSS-E-PM NPT Machine Tap, 1/16-27 Tap Thread Size, AlTiX Coated (138105 1/16-27)
- Osg Extension Taps