Shop All Extension Taps
Osg
Spiral Point Tap, M5-0.8, Plug, Metric Coarse, 3 Flutes
Mfr # 1111800401
Zoro # G9293234
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 102.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1111800401
- Zoro # G9293234
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 102.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 5.00mm |
Tap Size | M5 |
Thread Length | 22.00mm |
Tap Thread Size | M5-0.8 |
Pitch Diameter Limit | D4 |
65% Thread Drill Size | 4.30 mm |
75% Thread Drill Size | 4.20 mm |
Square Size | 3.86 mm |
55% Thread Drill Size | 4.40 mm |
Thread Size | M5x0.8 |
Shank Length | 79.00 mm |
Size | M5 |
Description
Extension Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 101.00 mm, High Speed Steel, Black Oxide, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Rule Tape 16Ftx3/4In Sae/Met (56-5X19-A)
- HANSEN GLOBAL 1/4 in. Drive Metric 3-Row Socket Tray (14023)
- OCHSENKOPF Spare Handle, Ash, 360mm (OX E-78 E-0380)
- HHIP 7/8 Arbor X 3/4" Straight Shank Stub Mill Arbor (3900-0162)
- OSG Spiral Point Tap, Plug, 2 (2103600)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625551227)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652002708)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (1111801301)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768101)
- OSG Spiral Point Tap, Plug 3 Flutes (1764901)
- GARANT HSS-E-PM Through Hole Machine Tap, 12-24 Tap Thread Size, AlTix Coated (133360 12-24)
- Osg Taps