Shop All Extension Taps
Osg
Spiral Point Tap, M5-0.5, Plug, Metric Fine, 3 Flutes
Mfr # 1653002008
Zoro # G0626978
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 125.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653002008
- Zoro # G0626978
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 125.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 4.90mm |
Tap Size | M5 |
Thread Length | 11.80mm |
Pitch Diameter Limit | D3 |
Tap Thread Size | M5-0.5 |
55% Thread Drill Size | #14 |
Square Size | 3.86 mm |
65% Thread Drill Size | #15 |
Thread Size | M5x0.5 |
75% Thread Drill Size | #16 |
Shank Length | 92.00 mm |
Description
Extension Tap, Thread Size M5x0.5, Metric Fine, Overall Length 125.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Mini Bolt Cutter, 8" Overall Length (71 22 200 T BKA)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Brown, Leather, 6 Pockets (42241)
- AMPCO SAFETY TOOLS Cold Chisel, 1/4 In. x 5-1/4 In. (C-12B)
- STANLEY Pry Bars, Pry Bar, 21 In. L, Alloy Steel (J2134)
- OSG Spiral Point Tap, Plug 3 Flutes (1653505108)
- OSG Spiral Point Tap, Plug 2 Flutes (1294700)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652002708)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- OSG Spiral Flute Tap, #10-24, Plug, UNC, 3 Flutes, Bright (1297000)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1652500908)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Pulley Style Plug Tap (5509471)
- Osg Taps