Shop All Extension Taps
Osg
Spiral Point Tap, M4.5-0.75, Plug, Metric Coarse, 3 Flutes
Mfr # 1653001908
Zoro # G0605941
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Spiral Point
- Overall Length 100.00mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1653001908
- Zoro # G0605941
- Country of Origin Japan
- Category Extension Taps
Dimensions
Overall Length | 100.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 4.90mm |
Tap Size | M4.5 |
Thread Length | 11.00mm |
Tap Thread Size | M4.5-0.75 |
Pitch Diameter Limit | D4 |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #24 |
Shank Length | 70.00 mm |
Square Size | 3.86 mm |
55% Thread Drill Size | 5/32 in |
Thread Size | M4.5x0.75 |
Description
Extension Tap, Thread Size M4.5x0.75, Metric Coarse, Overall Length 100.00 mm, VC-10, V, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (413)
- ZORO SELECT Carbide End Mill, 1/8In, 2FL, Single (216-001001)
- GREY PNEUMATIC 1/2 Drive X 33Mm Extra Deep (2033XMD)
- IGAGING Pocket Scope Magnifier 40X Microscope - 36-PM40 (36-PM40)
- OSG Spiral Point Tap, M12-1, Plug, Metric Fine, 3 Flutes (1653006108)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1653503708)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625534027)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes (1764401)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295001)
- OSG Spiral Flute Tap, 5/8"-11, Plug, UNC, 4 Flutes, Bright (1299200)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1290001)
- Osg Taps