Shop All Extension Taps
Osg
Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes
Mfr # 1111800301
Zoro # G9293225
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 152.00mm
- Tap Style Spiral Point
- Tap Chamfer Plug
- Number of Pieces 1
- Tap Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1111800301
- Zoro # G9293225
- Country of Origin Mexico
- Category Extension Taps
Dimensions
Overall Length | 152.00mm |
Tap Dimension Type | Metric |
Shank Dia. | 4.10mm |
Tap Size | M4 |
Thread Length | 19.00mm |
Pitch Diameter Limit | D4 |
Tap Thread Size | M4-0.7 |
75% Thread Drill Size | 3.30 mm |
Square Size | 3.33 mm |
55% Thread Drill Size | 3.50 mm |
Thread Size | M4x0.7 |
Shank Length | 133.00 mm |
65% Thread Drill Size | 3.40 mm |
Size | M4 |
Description
Extension Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 152.00 mm, High Speed Steel, Black Oxide, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 2.50mm (45253)
- SWANSON TOOL 25' Magnetic Savage® ProScribe Tape Measure (SVPS25M1)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT T 4.5)
- METABO 1/2" Hammer Drill - 0-1000/0-2,800 RPM - 9 AMP (SBEV 1000-2)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes (2105200)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, V (1625512328)
- OSG Spiral Point Tap, Plug 3 Flutes (1653501908)
- OSG Spiral Point Tap Plug, 3 Flutes (1765001)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes (1653502108)
- OSG Spiral Point Tap Plug, 3 Flutes (1764601)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/4-20 Tap Thread Size, AlTix Coated (133360 1/4-20)
- Osg Extension Taps